Zoro Homepage

Thrst Wshr, 3/8in Bore, 3/4in OD, PK10

  • Mfr # SOT710-02B

  • Zoro # G203673695


product price: $27.69
/pk 10, $2.77/ea

Key Features

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Outside Dia.
0.761 in
Lubrication
Self-Lubricated
Max. Pv
35,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOT710-02B
Zoro #
G203673695
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
0.761 in
Min. Outside Dia.
0.741 in
Maximum Inside Diameter
0.396 in
Nominal Inside Dia.
3/8 in
Thickness
1/8 in
Min. Inside Dia.
0.386 in
Nominal Outside Dia.
3/4 in
Bore Diameter
3/8 in
Outside Diameter
3/4 in
Washer Thickness
0.125 in

Details

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
Lubrication
Self-Lubricated
Max. Pv
35,000 lb/sq in-fpm
Minimum Temperature
-15 Degrees F
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Standards
Reach Certified, RoHS Certified
Lubrication Type
Self Lubricating
Maximum PV
35,000 lb/sq in-fpm
Material Grade
SAE 841
Plain Bearing Material
Bronze

Description

Thrust Washer, Bore Diameter 3/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.