Thrst Wshr, 9/16in Bore, 1 1/4in OD, PK10
Mfr # TT1200-01B
Zoro # G403673648
product price: $55.89
/pk 10, $5.59/eaKey Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Nominal Inside Dia.
9/16 in
Min. Outside Dia.
1.24 in
Lubrication
Self-Lubricated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT1200-01B
Zoro #
G403673648
UPC #
-
Country of Origin
United States
Dimensions
Nominal Inside Dia.
9/16 in
Min. Outside Dia.
1.24 in
Maximum Inside Diameter
0.57 in
Min. Inside Dia.
0.56 in
Nominal Outside Dia.
1 1/4 in
Thickness
1/16 in
Max. Outside Dia.
1.26 in
Outside Diameter
1 1/4 in
Washer Thickness
0.062 in
Bore Diameter
9/16 in
Details
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
Lubrication
Self-Lubricated
Max. Pv
50,000 lb/sq in-fpm
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Minimum Temperature
-35 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Plain Bearing Material
Bronze
Description
Thrust Washer, Bore Diameter 9/16 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.