Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Washer, 2-3/4 in Bore, 3-7/8 in OD, PK2

  • Mfr # TT3800-B

  • Zoro # G603673639


product price: $115.99
/pk 2, $58.00/ea
Free Shipping & Returns

Key Features

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Outside Dia.
3.895 in
Maximum Temperature
300 Degrees F
Min. Inside Dia.
2.751 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT3800-B
Zoro #
G603673639
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
3.895 in
Min. Inside Dia.
2.751 in
Nominal Inside Dia.
2 3/4 in
Nominal Outside Dia.
3 7/8 in
Thickness
1/4 in
Maximum Inside Diameter
2.781 in
Min. Outside Dia.
3.855 in
Outside Diameter
3 7/8 in
Washer Thickness
0.25 in
Bore Diameter
2 3/4 in

Details

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
Maximum Temperature
300 Degrees F
Lubrication
Self-Lubricated
Minimum Temperature
-35 Degrees F
System of Measurement
Inch
Max. Pv
50,000 lb/sq in-fpm
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Lubrication Type
Self Lubricating
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze

Description

Thrust Washer, Bore Diameter 2 3/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 7/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.25 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.