Zoro Homepage

Thrust Wshr, 3/4in Bore, 1 3/8in OD, PK10

  • Mfr # WT-1222-4B

  • Zoro # G203673664


product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns

Key Features

Construction Material
Acetal
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
2,700 lb/sq in-fpm
Min. Outside Dia.
1.37 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-1222-4B
Zoro #
G203673664
UPC #
-
Country of Origin
United States

Dimensions

Min. Outside Dia.
1.37 in
Nominal Outside Dia.
1 3/8 in
Nominal Inside Dia.
3/4 in
Max. Outside Dia.
1.38 in
Min. Inside Dia.
0.75 in
Thickness
1/8 in
Maximum Inside Diameter
0.755 in
Bore Diameter
3/4 in
Washer Thickness
0.125 in
Outside Diameter
1 3/8 in

Details

Construction Material
Acetal
Item
Thrust Washer
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
2,700 lb/sq in-fpm
Color
White
Minimum Temperature
-40 Degrees F
Maximum Temperature
180 Degrees F
System of Measurement
Inch
Maximum PV
2,700 lb/sq in-fpm
Standards
Reach Certified, RoHS Certified
Plain Bearing Material
Acetal

Description

Thrust Washer, Bore Diameter 3/4 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material Acetal, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Maximum PV 2,700 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.