Thrust Wshr, 3/8in Bore, 5/8in OD, PK10
Mfr # TT604-B
Zoro # G503673647
product price: $13.99
/pk 10, $1.40/eaKey Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Nominal Inside Dia.
3/8 in
Lubrication
Self-Lubricated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT604-B
Zoro #
G503673647
UPC #
-
Country of Origin
United States
Dimensions
Nominal Inside Dia.
3/8 in
Min. Outside Dia.
0.615 in
Thickness
1/16 in
Min. Inside Dia.
0.38 in
Max. Outside Dia.
0.635 in
Maximum Inside Diameter
0.39 in
Nominal Outside Dia.
5/8 in
Outside Diameter
5/8 in
Bore Diameter
3/8 in
Washer Thickness
0.062 in
Details
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
System of Measurement
Inch
Lubrication
Self-Lubricated
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Standards
Reach Certified, RoHS Certified
Material Grade
SAE 841
Description
Thrust Washer, Bore Diameter 3/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.