Thrust Wshr, 7/16in Bore, 3/4in OD, PK10
Mfr # TT705-01B
Zoro # G503673708
product price: $16.89
/pk 10, $1.69/eaKey Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
50,000 lb/sq in-fpm
Minimum Temperature
-35 Degrees F
Lubrication
Self-Lubricated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT705-01B
Zoro #
G503673708
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/16 in
Min. Inside Dia.
0.434 in
Nominal Outside Dia.
3/4 in
Maximum Inside Diameter
0.444 in
Min. Outside Dia.
0.74 in
Nominal Inside Dia.
7/16 in
Max. Outside Dia.
0.76 in
Bore Diameter
7/16 in
Washer Thickness
0.062 in
Outside Diameter
3/4 in
Details
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Item
Thrust Washer
Max. Pv
50,000 lb/sq in-fpm
Minimum Temperature
-35 Degrees F
Lubrication
Self-Lubricated
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Plain Bearing Material
Bronze
Maximum PV
50,000 lb/sq in-fpm
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Lubrication Type
Self Lubricating
Description
Thrust Washer, Bore Diameter 7/16 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.