1" x 40' Rubber Fuel Transfer Hose Heavy Duty Single Arm Reel
- Mfr # OSFHRONE40
- Zoro # G914672178
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
100 PSI working pressure
Application
Agricultural,Fueling Trucks,Trailers,Skids,Service Bays,Garages,Marinas,Construction,Airport Tankers,Military Bases,Mobile Operations
Color
Black
Construction
100% Rubber
Housing Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSFHRONE40
- Zoro #
- G914672178
- UPC #
- -
- Country of Origin
- India
- Max. Pressure
- 100 PSI working pressure
- Application
- Agricultural,Fueling Trucks,Trailers,Skids,Service Bays,Garages,Marinas,Construction,Airport Tankers,Military Bases,Mobile Operations
- Color
- Black
- Construction
- 100% Rubber
- Housing Material
- Rubber
Dimensions
- Hose Inside Dia.
- 1"
- Hose Length
- 40ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.