BluBird 3/4in. X 12' Rubber Farm Fuel Transfer Hose with Static Wire, 2PK

  • Mfr # OSFH3412-2pk

  • Zoro # G016506920


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
3/4 in
Application
Agriculture & Farming Equipment, Fuel Transfer & Dispensing, Diesel & Petroleum Handling, Mobile Refueling Operations, Heavy Equipment Maintenance, Bulk Fuel Storage & Distribution
Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSFH3412-2pk
Zoro #
G016506920
UPC #
-
Country of Origin
India

Dimensions

Inside Dia.
3/4 in

Details

Color
Black
Application
Agriculture & Farming Equipment, Fuel Transfer & Dispensing, Diesel & Petroleum Handling, Mobile Refueling Operations, Heavy Equipment Maintenance, Bulk Fuel Storage & Distribution
Item
Farm Fuel Hoses
Material
Nitrile Rubber

Description

The BluBird OilShield 3/4 X 12' Rubber Farm Fuel Transfer Hose with Static Wire Pack of 2 is the ultimate solution for safe and efficient fuel transfer in farm, industrial, and agricultural settings. This durable hose is engineered with high-quality rubber, offering exceptional resistance to oil, fuel, and harsh environmental conditions. The addition of a static wire provides enhanced safety by preventing static buildup, which is crucial when transferring flammable liquids such as gasoline or diesel. Each hose in this pack features a 12-foot length, providing flexibility and extended reach for fuel transfer between tanks, vehicles, or equipment. The OilShield hose remains flexible even in extreme temperatures, ensuring reliable performance year-round, while its abrasion-resistant exterior offers durability against rough handling and rugged conditions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.