
Oil Shield Farm Fuel Hose Reel 1" x 30'
Mfr # OSFHRONE30
Zoro # G114672411
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Hose Length
30'
Application
It is ideal for tasks such as refueling tractors, agricultural machinery, and equipment on farms, ensuring safe and efficient fuel transfer for agricultural operations.
Color
Blue
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSFHRONE30
Zoro #
G114672411
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
1
Hose Length
30'
Details
Application
It is ideal for tasks such as refueling tractors, agricultural machinery, and equipment on farms, ensuring safe and efficient fuel transfer for agricultural operations.
Color
Blue
Housing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.