Shop OILSHIELD
See all product information
Create Account
Oil Transfer Fuel Hose Reel
- Mfr # OSFHR3425
- Zoro # G614672492
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Hose Length
25'
Application
It is ideal for tasks such as refueling tractors, agricultural machinery, and equipment on farms, ensuring safe and efficient fuel transfer for agricultural operations.
Housing Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OSFHR3425
- Zoro #
- G614672492
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 0.75
- Hose Length
- 25'
Details
- Application
- It is ideal for tasks such as refueling tractors, agricultural machinery, and equipment on farms, ensuring safe and efficient fuel transfer for agricultural operations.
- Housing Material
- Steel
- Color
- Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.