Shop OILSHIELD
See all product information
Create Account
Rubber Air Hose Assembly 3/8" x 05'
- Mfr # OSSR3805
- Zoro # G314672129
product price:Â
$
32.29
/ea
Key Features
Length
5ft
Material
Nitrile Rubber
Material of Construction
100% rubber construction
Safety Factor
4:1 Safety factor
Hose Inside Dia.
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSSR3805
- Zoro #
- G314672129
- UPC #
- -
- Country of Origin
- India
- Material
- Nitrile Rubber
- Material of Construction
- 100% rubber construction
- Safety Factor
- 4:1 Safety factor
- Color
- Yellow
- Max. Pressure
- 300 PSI working pressure
Dimensions
- Length
- 5ft
- Hose Inside Dia.
- 3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.