Shop OILSHIELD
See all product information
Create Account
Rubber Air Hose Assembly 3/8" x 50'
- Mfr # OS3850
- Zoro # G614672263
product price:Â
$
76.29
/ea
Key Features
Length
50ft
Material
Nitrile Rubber
Max. Pressure
300 PSI working pressure
Safety Factor
4:1 Safety factor
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS3850
- Zoro #
- G614672263
- UPC #
- -
- Country of Origin
- India
- Material
- Nitrile Rubber
- Max. Pressure
- 300 PSI working pressure
- Safety Factor
- 4:1 Safety factor
- Color
- Yellow
- Material of Construction
- 100% rubber construction
Dimensions
- Length
- 50ft
- Hose Inside Dia.
- 3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.