
Rubber Air Hose Assembly 3/8in. x 05', 2PK
Mfr # OSSR3805-2pk
Zoro # G416506933
product price: $55.39
/pk 2, $27.70/eaKey Features
Hose Inside Dia.
3/8 in
Tube Material
Nitrile Rubber
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSSR3805-2pk
Zoro #
G416506933
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
3/8 in
Details
Tube Material
Nitrile Rubber
Item
Air Hoses
Color
Yellow
Description
The OilShield Rubber Air Hose Assembly 3/8 x 05' by BluBird Industries is built to withstand the toughest conditions while ensuring optimal performance in both industrial and automotive environments. This pack includes two high-quality air hose assemblies, each measuring 50 feet in length and featuring a durable, oil-resistant rubber exterior. Designed for superior flexibility and enhanced durability, these hoses resist abrasion, kinking, and wear, even in the most demanding settings. Whether you're using it for compressed air tools, pneumatic equipment, or other heavy-duty applications, the OilShield Rubber Air Hose offers long-lasting reliability and ease of use. Its robust construction makes it ideal for professionals in construction, manufacturing, and maintenance industries, as well as automotive shops. Experience top-tier quality and performance with BluBird's OilShield Hose Assembly, a reliable tool you can count on for consistent results.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.