Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok-1 Back Support, Contoured With Lumbar Pad, L OK-2000S-L

Back Support, Contoured With Lumbar Pad, L (Discontinued)

  • Mfr # OK-2000S-L
  • Zoro # G3850551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-2000S-L
Zoro #
G3850551
UPC #
011726304105
Country of Origin
Taiwan, Province of China

Dimensions

Width
9"
Back Support Size
L
Fits Waist Size
35" to 44"
Size
L

Details

Item
Back Support
Color
Black
Material
Elastic
Closure Type
Double Overlap
Suspenders
1-1/2 in Knit Elastic

Description

Back Support, Color Black, Material Elastic, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.