Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK-2000S-2X
Zoro #
G3850585
UPC #
011726305096
Country of Origin
Taiwan, Province of China
Dimensions
Width
9"
Back Support Size
2XL
Fits Waist Size
46" to 56"
Size
2XL
Details
Item
Back Support
Color
Black
Material
Elastic
Closure Type
Double Overlap
Suspenders
1-1/2 in Knit Elastic
Description
Back Support, Color Black, Material Elastic, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.