Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok-1 Back Support, High Visibility, Universal OK-UNIV ORANGE

Back Support, High Visibility, Universal (Discontinued)

  • Mfr # OK-UNIV ORANGE
  • Zoro # G0882574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-UNIV ORANGE
Zoro #
G0882574
UPC #
-
Country of Origin
China

Dimensions

Width
9"
Back Support Size
Universal
Fits Waist Size
24" to 48"

Details

Item
Back Support
Color
Hi-Visibility Orange
Material
Polyester
Closure Type
Double Overlap
Suspenders
1-1/2 in Knit Elastic

Description

Back Support, Color Hi-Visibility Orange, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.