Zoro Homepage

Back Support, Memory Foam Core, L

  • Mfr # OK-1500-L

  • Zoro # G5173761


product price: $37.19
/ea

Key Features

Color
Black
Material
Foam, Polyester
Width
5 in
Closure Type
Hook-and-Loop
Suspenders
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-1500-L
Zoro #
G5173761
UPC #
011726280225
Country of Origin
China

Dimensions

Width
5 in
Back Support Size
L
Fits Waist Size
33 in to 39 in
Size
L
Waist Size - Maximum
42 in
Support Height
5 in
Waist Size - Minimum
38 in

Details

Item
Back Support with Foam Core
Color
Black
Material
Foam, Polyester
Closure Type
Hook-and-Loop
Suspenders
None
Closure
Hook-and-Loop
Features
Roller Style Buckle
Includes Suspenders
No Suspenders

Description

Back Support with Foam Core, Color Black, Material Foam, Polyester, Size L, Waist Size - Minimum 38 in, Waist Size - Maximum 42 in, Support Height 5 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Roller Style Buckle, Suspender Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.