Back Support, Memory Foam Core, XL
Mfr # OK-1500-XL
Zoro # G5174181
product price: $37.19
/eaKey Features
Color
Black
Material
Foam, Polyester
Width
5 in
Closure Type
Hook-and-Loop
Suspenders
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK-1500-XL
Zoro #
G5174181
UPC #
011726280522
Country of Origin
China
Dimensions
Width
5 in
Back Support Size
XL
Fits Waist Size
39 in to 46 in
Size
XL
Support Height
5 in
Waist Size - Minimum
43 in
Waist Size - Maximum
48 in
Details
Item
Back Support with Foam Core
Color
Black
Material
Foam, Polyester
Closure Type
Hook-and-Loop
Suspenders
None
Closure
Hook-and-Loop
Features
Roller Style Buckle
Includes Suspenders
No Suspenders
Description
Back Support with Foam Core, Color Black, Material Foam, Polyester, Size XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 5 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Roller Style Buckle, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.