Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Support, Open Mesh, Black, S

  • Mfr # OK-250S-S

  • Zoro # G4648542


product price: $24.45
/ea

Key Features

Color
Black
Material
Elastic, Mesh
Width
9 in
Closure Type
Double Overlap
Suspenders
1-1/2 in Knit Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-250S-S
Zoro #
G4648542
UPC #
011726000892
Country of Origin
China

Dimensions

Width
9 in
Back Support Size
S
Fits Waist Size
24 in to 33 in
Size
S
Support Height
8 3/4 in
Waist Size - Maximum
32 in
Waist Size - Minimum
28 in

Details

Item
Back Support
Color
Black
Material
Elastic, Mesh
Closure Type
Double Overlap
Suspenders
1-1/2 in Knit Elastic
Closure
Double Hook-and-Loop
Includes Suspenders
Includes Suspenders
Suspender Attachment
Detachable
Features
Breathable

Description

Back Support, Color Black, Material Elastic, Mesh, Size S, Waist Size - Minimum 28 in, Waist Size - Maximum 32 in, Support Height 8 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Breathable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.