Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok-1 Back Support, Open Mesh, Black, Xl 00589 OK-250S-XL

Back Support, Open Mesh, Black, Xl 00589 (Discontinued)

  • Mfr # OK-250S-XL
  • Zoro # G102696917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-250S-XL
Zoro #
G102696917
UPC #
11726005897
Country of Origin
China

Dimensions

Width
8.5
Length
8.5
Height
2
Outside Diameter
0.7

Details

Color
Black

Description

Ideal for tasks involving average lifting and repetitive motion, this black mesh back support was made for people working outdoors.

Specify size from the drop-down menus above.
S: 24-33" waist
M: 29-38" waist
L: 35-44" waist
XL: 42-52" waist
2XL: 46-56" waist
3XL: 54-61" waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.