Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK-ECTS/L-XL
Zoro #
G4829727
UPC #
011726125113
Country of Origin
China
Dimensions
Ergonomic Support Size
XL
Details
Item
Carpal Tunnel Wrist Support
Color
Black
Style
Wraparound Strap
Material
neoprene
Fits
Over 8"
Features
3" Wide Wraparound Strap, Flexible Plastic Insert
Wrist
Left
Description
Carpal Tunnel Wrist Support, Wraparound Strap Style, Ergonomic Support Size XL, Fits Over 8 In., Wrist Left, Black, Neoprene, Features 3 In. Wide Wraparound Strap, Flexible Plastic Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.