Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Carpal Tunnel Wrist Support, XL, RH, Blck (Discontinued)

  • Mfr # OK-NCTS/R-XL
  • Zoro # G7949437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-NCTS/R-XL
Zoro #
G7949437
UPC #
011726305010
Country of Origin
China

Dimensions

Ergonomic Support Size
XL

Details

Color
Black
Style
Wraparound Strap
Fits
Over 8"
Wrist
Right

Description

Carpal Tunnel Wrist Support, Wraparound Strap Style, Ergonomic Support Size XL, Fits Over 8 In., Wrist Right, Black, Neoprene, Features 3 In. Wide Wraparound Strap, Flexible Plastic Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.