Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Hard Shell, Foam Pad, Plastic Cap, hook-and-loop Closure, 1 Straps, Black, Universal

  • Mfr # OK-KP-210

  • Zoro # G5174486


product price: $20.95
/pr

Key Features

Style
Hard Shell
Cap Material
Plastic
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-KP-210
Zoro #
G5174486
UPC #
011726016572
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Hard Shell
Cap Material
Plastic
Number of Straps
1
Closure Type
hook-and-loop
Color
Black
Pad Material
Foam
Strap Material
Elastic
Product Type
Knee Pad
Closure
Hook-and-Loop
Latex Content
Contains Latex
Features
Contours to Patella for Protection and Comfort
Cap Stabilization
Stabilizing Cap

Description

Knee Pad, Color Black, Size Universal, Features Contours to Patella for Protection and Comfort, Number of Straps 1, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.