This item is Discontinued.

Ok-1 Mechanics Gloves, L, Black, Terry Cloth OK-CCG200-B-14

Mechanics Gloves, L, Black, Terry Cloth (Discontinued)

  • Mfr # OK-CCG200-B-14
  • Zoro # G3553090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-CCG200-B-14
Zoro #
G3553090
UPC #
021844616912
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Palm Construction
Padded
Back Material
Terry Cloth
Cuff
Slip-On
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.