Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK-WGS-BLK-L
Zoro #
G0882355
UPC #
011726104118
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Grain Leather
Application
Anti-Vibration/Lifting
Palm Construction
Padded
Back Material
Grain Leather
Lining
Unlined
Finger Style
Half
Closure Type
hook-and-loop
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Palm Material Grain Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.