This item is Discontinued.

Ok-1 Mechanics Gloves, M, Black, Terry Cloth OK-DDG200-B-13

Mechanics Gloves, M, Black, Terry Cloth (Discontinued)

  • Mfr # OK-DDG200-B-13
  • Zoro # G3553468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-DDG200-B-13
Zoro #
G3553468
UPC #
021844617797
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Palm Construction
Reinforced
Cuff
Slip-On
Back Material
Terry Cloth

Description

Mechanics Glove,Black,Dexdri,M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.