Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ok-1 Mechanics Gloves, S, Yellow, Fabric OK-CCG350-Y-12

Mechanics Gloves, S, Yellow, Fabric (Discontinued)

  • Mfr # OK-CCG350-Y-12
  • Zoro # G3553389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-CCG350-Y-12
Zoro #
G3553389
UPC #
021844617049
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Mechanics Gloves
Color
Yellow
Palm Material
Synthetic Leather
Application
Wet and Oily Environments
Palm Construction
Reinforced
Closure Type
hook-and-loop
Back Material
Fabric

Description

Performance Glove,Yellow,Coolcore,S,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.