Zoro Homepage

Spooled Wrapping Wire, 24 AWG, Black, Kynar(R), 100 ft

  • Mfr # R24BLK-0100

  • Zoro # G6690494


product price: $44.99
/ea

Key Features

Jacket Color
Black
Jacket Material
Kynar(R)
Standards
UL 1422
Wire Size (Wire and Cable)
24 AWG
Features
Silver Plated OFHC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R24BLK-0100
Zoro #
G6690494
UPC #
811490012592
Country of Origin
United States

Dimensions

Wire Size (Wire and Cable)
24 AWG
Nominal Outside Dia.
0.031 in
Wire Size
24 AWG
Length - Wire and Cable
100 ft.
Length
100 ft
Length (Wire and Cable)
100 ft.
Wire Size - Wire and Cable
24 AWG
Conductor Size
24 AWG
Length (Straight Wireway)
100 ft
Outside Dia.
0.03 in
Overall Length
100 ft
Nominal Outside Diameter
0.03 in

Details

Item
Spooled Wrapping Wire
Jacket Color
Black
Jacket Material
Kynar(R)
Standards
UL 1422
Features
Silver Plated OFHC
Jacket Material - Wire and Cable
Kynar(R)
Conductor Material
Silver-Plated Copper
Wire and Cable Item
Wire Wrapping Wire
Wire Color
Black
Temp. Range
221 Degrees F
Temp. Rating
221 Degrees F
Wire Material
Silver Plated Copper
Insulated / Uninsulated
Insulated
Insulation Material
Kynar
Conductor Insulation Material
PVDF
Temperature Rating - Maximum Dry
221 Degrees F
Series
Kynar(R)
Conductor Insulation Color
Black

Description

Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R), Wire Color Black, Length 100 ft, Jacket Color Black, Nominal Outside Dia. 0.031 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.