Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSW24W-0100
Zoro #
G2483065
UPC #
811490012813
Country of Origin
United States
Dimensions
Wire Size
24 AWG
Length
100 ft
Nominal Outside Dia.
0.031 in
Wire Size (Wire and Cable)
24 AWG
Length (Wire and Cable)
100 ft.
Wire Size - Wire and Cable
24 AWG
Length - Wire and Cable
100 ft.
Length (Straight Wireway)
100 ft
Details
Jacket Color
White
Jacket Material
Kynar(R) KSW
Item
Spooled Wrapping Wire
Jacket Material - Wire and Cable
Kynar(R) KSW
Features
Silver Plated OFHC
Wire Color
White
Conductor Material
Silver Plated Oxygen-free High Thermal Conductivity Copper
Wire and Cable Item
Wire Wrapping Wire
Standards
UL 1422
Temp. Range
221 Degrees F
Temp. Rating
221 Degrees F
Description
Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R) KSW, Wire Color White, Length 100 ft, Jacket Color White, Nominal Outside Dia. 0.031 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.