Zoro Homepage

Spooled Wrapping Wire, 26 AWG, Black, Kynar(R), 100 ft

  • Mfr # R26BLK-0100

  • Zoro # G1791072


product price: $32.59
/ea

Key Features

Jacket Color
Black
Jacket Material
Kynar(R)
Standards
UL 1422
Length (Wire and Cable)
100 ft.
Nominal Outside Dia.
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R26BLK-0100
Zoro #
G1791072
UPC #
811490012646
Country of Origin
United States

Dimensions

Length (Wire and Cable)
100 ft.
Nominal Outside Dia.
0.027 in
Length
100 ft
Length - Wire and Cable
100 ft.
Wire Size
26 AWG
Wire Size - Wire and Cable
26 AWG
Wire Size (Wire and Cable)
26 AWG
Conductor Size
26 AWG
Length (Straight Wireway)
100 ft
Outside Dia.
0.027 in
Overall Length
100 ft
Nominal Outside Diameter
0.03 in

Description

Spooled Wrapping Wire, Wire Size 26 AWG, Jacket Material Kynar(R), Wire Color Black, Length 100 ft, Jacket Color Black, Nominal Outside Dia. 0.027 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.