Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spooled Wrapping Wire, 28 AWG, Red, Kynar(R), 100 ft

  • Mfr # R28R-0100

  • Zoro # G6516894


product price: $29.99
/ea

Key Features

Jacket Color
Red
Jacket Material
Kynar(R)
Standards
UL 1422
Nominal Outside Dia.
0.024 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R28R-0100
Zoro #
G6516894
UPC #
811490012707
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.024 in
Length
100 ft
Wire Size
28 AWG
Wire Size - Wire and Cable
28 AWG
Length (Wire and Cable)
100 ft.
Length - Wire and Cable
100 ft.
Conductor Size
28 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Outside Dia.
0.024 in
Nominal Outside Diameter
0.02 in

Details

Item
Spooled Wrapping Wire
Jacket Color
Red
Jacket Material
Kynar(R)
Standards
UL 1422
Conductor Material
Silver-Plated Copper
Wire and Cable Item
Wire Wrapping Wire
Temp. Range
221 Degrees F
Features
Silver Plated OFHC
Jacket Material - Wire and Cable
Kynar(R)
Wire Color
Red
Temp. Rating
221 Degrees F
Wire Material
Silver Plated Copper
Insulated / Uninsulated
Insulated
Insulation Material
Kynar
Conductor Insulation Material
PVDF
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Red
Series
Kynar(R)

Description

Spooled Wrapping Wire, Wire Size 28 AWG, Jacket Material Kynar(R), Wire Color Red, Length 100 ft, Jacket Color Red, Nominal Outside Dia. 0.024 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.