Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries 28 AWG Wire Wrapping Wire 100 ft. YL KSW28Y-0100

28 AWG Wire Wrapping Wire 100 ft. YL (Discontinued)

  • Mfr # KSW28Y-0100
  • Zoro # G6395961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSW28Y-0100
Zoro #
G6395961
UPC #
811490012929
Country of Origin
United States

Dimensions

Wire Size
28 AWG
Length
100 ft
Length (Wire and Cable)
100 ft.
Wire Size - Wire and Cable
28 AWG
Nominal Outside Dia.
0.024 in
Length - Wire and Cable
100 ft.
Length (Straight Wireway)
100 ft

Details

Jacket Color
Yellow
Jacket Material
Kynar(R) KSW
Item
Spooled Wrapping Wire
Standards
UL 1422
Conductor Material
Silver Plated Oxygen-free High Thermal Conductivity Copper
Temp. Range
221 Degrees F
Jacket Material - Wire and Cable
Kynar(R) KSW
Wire Color
Yellow
Wire and Cable Item
Wire Wrapping Wire
Features
Silver Plated OFHC
Temp. Rating
221 Degrees F

Description

Spooled Wrapping Wire, Wire Size 28 AWG, Jacket Material Kynar(R) KSW, Wire Color Yellow, Length 100 ft, Jacket Color Yellow, Nominal Outside Dia. 0.024 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.