Zoro Homepage

3 7/8 in Adjustable Wire Stripper 26 to 36 AWG

  • Mfr # ST-450

  • Zoro # G2486145


product price: $58.19
/ea

Key Features

Capacity
26 to 36 AWG
Overall Length
3 7/8 in
Handle Type
Plastic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-450
Zoro #
G2486145
UPC #
811490010192
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Minimum Wire/Cable Diameter
36 ga
Maximum Wire/Cable Diameter
26 ga
Maximum Strip Length
2 in

Details

Item
Adjustable Wire Stripper
Capacity
26 to 36 AWG
Handle Type
Plastic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Built-in Adjustment Dial
Material
Blade: Hardened Steel, Housing: ABS
Cable Type
Solid
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Functions
Strip/Cut
Handle Material
Plastic
For Wire/Cable Type
Solid Wire
Handle Style
Standard
Blade Material
Steel
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Cutting Capacities
36 to 26 AWG
Adjustment Mechanism
None
Stripping Capacity- Stranded Wire
26 AWG, 28 AWG, 30 AWG, 32 AWG, 34 AWG, 36 AWG
Minimum Stripping Capacity - Stranded Wire
36 AWG
Tether Ready
No
Maximum Stripping Capacity - Stranded Wire
26 AWG
Stripping Capacity - Solid Wire
26 AWG, 28 AWG, 30 AWG, 32 AWG, 34 AWG, 36 AWG
Grip Style
Standard Cushion
Stripping Capacity- Cable
RG-59/6, RG-6
Weight
0.08 lb
Minimum Stripping Capacity - Solid Wire
36 AWG
Maximum Stripping Capacity - Solid Wire
26 AWG
Body Material
Plastic

Description

Adjustable Wire Stripper, Stripping Capacity - Solid Wire 26 AWG, 28 AWG, 30 AWG, 32 AWG, 34 AWG, 36 AWG, Stripping Capacity- Cable RG-59/6, RG-6, Stripping Capacity- Stranded Wire 26 AWG, 28 AWG, 30 AWG, 32 AWG, 34 AWG, 36 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 36 to 26 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Steel, Body Material Plastic, Features Built-in Adjustment Dial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.