Pre-Cut Wire Wrapping Wire, 30 AWG, Red, Kynar(R), 3 in

  • Mfr # 30-R-50-010

  • Zoro # G5055976


product price:  $21.19
/pk 50, $0.42/ea

Key Features

Jacket Color
Red
Jacket Material
Kynar(R)
Standards
UL 1423
Jacket Material - Wire and Cable
Kynar(R)
Length - Wire and Cable
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-R-50-010
Zoro #
G5055976
UPC #
811490011021
Country of Origin
United States

Dimensions

Length - Wire and Cable
3"
Nominal Outside Dia.
0.02 in
Wire Size - Wire and Cable
30 AWG
Length
3 in
Wire Size
30 AWG
Length (Wire and Cable)
3"
Conductor Size
30 AWG
Length (Straight Wireway)
3 in
Overall Length
3 in
Nominal Outside Diameter
0.02 in

Details

Item
Pre-Cut Wire Wrapping Wire
Jacket Color
Red
Jacket Material
Kynar(R)
Standards
UL 1423
Jacket Material - Wire and Cable
Kynar(R)
Wire Color
Red
Conductor Material
Silver-Plated Copper
Temp. Range
221 Degrees F
Wire and Cable Item
Pre-Cut Wire Wrapping Wire
Features
1" of Stripped Wire on Either End
Temp. Rating
221 Degrees F
Insulated / Uninsulated
Insulated
Wire Material
Silver Plated Copper
Insulation Color
Red
Special Features
1 in of Stripped Wire on Each End
Insulation Material
Kynar
Series
Kynar(R)
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Red
Conductor Insulation Material
PVDF

Description

Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Red, Length 3 in, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.