Zoro Homepage

Spooled Wrapping Wire, 30 AWG, White, Kynar(R), 1,000 ft

  • Mfr # R30W-1000

  • Zoro # G1808642


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
White
Jacket Material
Kynar(R)
Standards
UL 1422
Wire and Cable Item
Wire Wrapping Wire
Length - Wire and Cable
1000 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30W-1000
Zoro #
G1808642
UPC #
811490012769
Country of Origin
United States

Dimensions

Length - Wire and Cable
1000 ft.
Length
1,000 ft
Wire Size - Wire and Cable
30 AWG
Nominal Outside Dia.
0.02 in
Wire Size
30 AWG
Length (Wire and Cable)
1000 ft.
Conductor Size
30 AWG
Length (Straight Wireway)
1,000 ft
Overall Length
1,000 ft
Outside Dia.
0.02 in
Nominal Outside Diameter
0.02 in

Description

Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color White, Length 1,000 ft, Jacket Color White, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.