Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spooled Wrapping Wire, 30 AWG, Yellow, Kynar(R), 1,000 ft

  • Mfr # R30Y-1000

  • Zoro # G0867806


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Jacket Material
Kynar(R)
Standards
UL 1422
Length - Wire and Cable
1000 ft.
Nominal Outside Dia.
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30Y-1000
Zoro #
G0867806
UPC #
811490012776
Country of Origin
United States

Dimensions

Length - Wire and Cable
1000 ft.
Nominal Outside Dia.
0.02 in
Length (Wire and Cable)
1000 ft.
Wire Size - Wire and Cable
30 AWG
Length
1,000 ft
Wire Size
30 AWG
Conductor Size
30 AWG
Length (Straight Wireway)
1,000 ft
Outside Dia.
0.02 in
Overall Length
1,000 ft
Nominal Outside Diameter
0.02 in

Details

Item
Spooled Wrapping Wire
Jacket Color
Yellow
Jacket Material
Kynar(R)
Standards
UL 1422
Temp. Range
221 Degrees F
Wire Color
Yellow
Conductor Material
Silver-Plated Copper
Features
Silver Plated OFHC
Jacket Material - Wire and Cable
Kynar(R)
Wire and Cable Item
Wire Wrapping Wire
Wire Material
Silver Plated Copper
Insulated / Uninsulated
Insulated
Temp. Rating
221 Degrees F
Insulation Material
Kynar
Series
Kynar(R)
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
PVDF
Conductor Insulation Color
Yellow

Description

Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Yellow, Length 1,000 ft, Jacket Color Yellow, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.