Spooled Wrapping Wire, 30 AWG, Blue/Red/White, Kynar(R), 50 ft (Discontinued)
- Mfr # R-30-TRI
- Zoro # G2865335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-30-TRI
Zoro #
G2865335
UPC #
811490012561
Country of Origin
United States
Dimensions
Wire Size
30 AWG
Nominal Outside Dia.
0.02 in
Length
50 ft
Wire Size - Wire and Cable
30 AWG
Length (Wire and Cable)
50 ft.
Length - Wire and Cable
50 ft.
Conductor Size
30 AWG
Length (Straight Wireway)
50 ft
Overall Length
50 ft
Outside Dia.
0.02 in
Nominal Outside Diameter
0.02 in
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Blue, Red, White, Length 50 ft, Jacket Color Blue/Red/White, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.