Shop OK INDUSTRIES
See all product information
Create Account
Spooled Wrapping Wire, 30 AWG, Red, Kynar(R), 50 ft
Mfr # R-30R-0050
Zoro # G9694176
original price:Â $20.89 , new price: $18.89 , 9 percent off
new price:Â
$
18.89
/ea
Key Features
Jacket Color
Red
Jacket Material
Kynar(R)
Standards
UL 1422
Wire Size - Wire and Cable
30 AWG
Features
Silver Plated OFHC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-30R-0050
- Zoro #
- G9694176
- UPC #
- 811490012554
- Country of Origin
- United States
- Item
- Spooled Wrapping Wire
- Jacket Color
- Red
- Jacket Material
- Kynar(R)
- Standards
- UL 1422
- Features
- Silver Plated OFHC
- Wire Color
- Red
- Jacket Material - Wire and Cable
- Kynar(R)
- Conductor Material
- Silver-Plated Copper
- Wire and Cable Item
- Wire Wrapping Wire
- Temp. Range
- 221 Degrees F
- Temp. Rating
- 221 Degrees F
- Wire Material
- Silver Plated Copper
- Insulated / Uninsulated
- Insulated
- Insulation Material
- Kynar
- Conductor Insulation Material
- PVDF
- Conductor Insulation Color
- Red
- Series
- Kynar(R)
- Temperature Rating - Maximum Dry
- 221 Degrees F
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Red, Length 50 ft, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422