Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries Pre-Cut Wire Wrapping Wire, 30 AWG, Yellow, Kynar(R), 5 in 30-Y-50-030

Pre-Cut Wire Wrapping Wire, 30 AWG, Yellow, Kynar(R), 5 in (Discontinued)

  • Mfr # 30-Y-50-030
  • Zoro # G5055897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-Y-50-030
Zoro #
G5055897
UPC #
811490011069
Country of Origin
United States

Dimensions

Length - Wire and Cable
5"
Nominal Outside Dia.
0.02 in
Wire Size - Wire and Cable
30 AWG
Length (Wire and Cable)
5"
Wire Size
30 AWG
Length
5 in
Conductor Size
30 AWG
Length (Straight Wireway)
5 in
Overall Length
5 in
Nominal Outside Diameter
0.02 in

Details

Item
Pre-Cut Wire Wrapping Wire
Jacket Color
Yellow
Jacket Material
Kynar(R)
Standards
UL 1423
Jacket Material - Wire and Cable
Kynar(R)
Wire Color
Yellow
Wire and Cable Item
Pre-Cut Wire Wrapping Wire
Temp. Range
221 Degrees F
Features
1" of Stripped Wire on Either End
Conductor Material
Silver-Plated Copper
Insulated / Uninsulated
Insulated
Wire Material
Silver Plated Copper
Insulation Color
Yellow
Temp. Rating
221 Degrees F
Special Features
1 in of Stripped Wire on Each End
Insulation Material
Kynar
Series
Kynar(R)
Conductor Insulation Material
PVDF
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Dry
221 Degrees F

Description

Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Yellow, Length 5 in, Jacket Color Yellow, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.