This item is Discontinued.

Ok Industries 6 in Wire Cutter and Stripper 24 to 26 AWG OK-3907-2426

6 in Wire Cutter and Stripper 24 to 26 AWG (Discontinued)

  • Mfr # OK-3907-2426
  • Zoro # G3258647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-3907-2426
Zoro #
G3258647
UPC #
811490010796
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Maximum Strip Length
1.75 in
Minimum Wire/Cable Diameter
26 ga
Maximum Wire/Cable Diameter
24 ga

Details

Capacity
24 to 26 AWG
Material
Steel Blades
Features
Simultaneously Cuts and Strips Multiple Wires in One Action, Adjustable Strip-Off Length Inches 1-5/16" to 1-9/16"
Application
Cutting and Stripping
Number of Pieces
1
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Handle Type
Ergonomic
Insulated
No
Item
Wire Cutter and Stripper
Functions
Strip/Cut
Tether Capable
Tether Capable
Adjustable
Manual
Cable Type
Solid
Handle Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Stripping Capacity- Stranded Wire
24 AWG, 26 AWG
Tether Ready
No
Stripping Capacity- Cable
26 to 24 AWG
Grip Style
Standard Cushion
Body Material
Plastic
Tool Functions
Cut
Maximum Stripping Capacity - Solid Wire
24 AWG
Minimum Stripping Capacity - Solid Wire
26 AWG
Minimum Stripping Capacity - Stranded Wire
26 AWG
Cutting Capacities
26 to 24 AWG
Stripping Capacity - Solid Wire
24 AWG, 26 AWG
Adjustment Mechanism
None
Weight
0.31 lb
Maximum Stripping Capacity - Stranded Wire
24 AWG

Description

Wire Cutter and Stripper, Stripping Capacity - Solid Wire 24 AWG, 26 AWG, Stripping Capacity- Cable 26 to 24 AWG, Stripping Capacity- Stranded Wire 24 AWG, 26 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 26 to 24 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Cutting, Stripping, Body Material Plastic, Features Simultaneously Cuts and Strips Multiple Wires in One Action, Grip Style Standard Cushion, Handle Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.