Zoro Homepage

Battery Charger, 115V, For 2RZL7

  • Mfr # PTX-BC1

  • Zoro # G2504722


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Includes
Charger
Number of Pieces
1
Power
115 V
Application
Battery Charger
Compatible Product Type
PTX Series Wire Wrapping/Unwrapping Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX-BC1
Zoro #
G2504722
UPC #
811490014503
Country of Origin
China

Details

Item
Battery Charger
Includes
Charger
Number of Pieces
1
Power
115 V
Application
Battery Charger
Compatible Product Type
PTX Series Wire Wrapping/Unwrapping Tool
Product Type
Battery Charger
Compatible Mfr. Model No.
PTX-B
Power Source
Corded Electric
Compatible Threader Mfr. Model No.
PTX-B
Compatible Manufacturer Part Number
PTX-B
Compatible Threader Manufacturer Part Number
PTX-B
Voltage
115V

Description

Battery Charger, Product Type Battery Charger, Compatible Product Type PTX Series Wire Wrapping/Unwrapping Tool, Compatible Threader Manufacturer Part Number PTX-B, Includes Charger, For Use With Grainger Item Number 2RZL7, Number of Pieces 1, Power 115 V, Power Source Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.