Zoro Homepage

Electric Wrap/Unwrap Tool, 18 to 30 AWG

  • Mfr # PTX-1

  • Zoro # G1243164


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Features
Dual-Finger Short-Throw Trigger
Includes
Electric Wrap Unwrap Tool
RPM
3,700 RPM
Number of Pieces
1
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX-1
Zoro #
G1243164
UPC #
811490014459
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6 1/2 in
Power Cord Length (Ft.)
20 ft
Width
6.5 Inch
Length
2 Inch
Cord Length
20 ft
Wrapping Terminal Hole Diameter
0.073 in
Maximum Insulation Diameter
0.03 in
Wrapping Terminal Hole Depth
1 in
Height
13 Inch

Description

Electric Wrap/Unwrap Tool, Power Source Corded, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes Electric Wrap Unwrap Tool, Voltage 115 V, Wire Gauge Range 18 to 32 AWG, Cord Length 20 ft, Features Dual-Finger Short-Throw Trigger, Handle Color Gray, Handle Material Plastic, Number of Pieces 1, Power 115 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.