Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extraction Tool, DIP/IC, 4", 8 to 24 Pin, PK10

  • Mfr # EX-1/10

  • Zoro # G5945392


product price: $37.95
/pk 10, $3.80/ea

Key Features

Number of Pieces
1
Material
Aluminum
Length (In.)
4 in
Number of Pins
8 to 24
Application
For Extracting DIP/IC Chips From Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-1/10
Zoro #
G5945392
UPC #
811490016934
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Tool Length
4 in

Details

Item
Extraction Tool
Number of Pieces
1
Material
Aluminum
Number of Pins
8 to 24
Application
For Extracting DIP/IC Chips From Sockets
Features
Specially Designed Hooks Firmly Grasp Chips without Damaging Them
Tool Weight
0.021 lb
Body Material
Aluminum
Product Type
DIP/IC Extractor

Description

Extraction Tool, Product Type DIP/IC Extractor, Number of Pins 8 to 24, Tool Length 4 in, Body Material Aluminum, Features Specially Designed Hooks Firmly Grasp Chips without Damaging Them, Tool Weight 0.021 lb, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.