Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ok Industries Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins EX-1

Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (Discontinued)

  • Mfr # EX-1
  • Zoro # G4799401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-1
Zoro #
G4799401
UPC #
811490014084
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4

Details

Item
Extraction Tool
Number of Pieces
1
Material
Aluminum
Number of Pins
8 to 24
Application
For Extracting DIP/IC Chips From Sockets

Description

Extraction Tool, Number of Pins 8 to 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.