Zoro Homepage

Extraction Tool, PLCC, 4 In, 20 to 128 Pins

  • Mfr # EX-6

  • Zoro # G4799392


product price: $18.89
/ea

Key Features

Number of Pieces
1
Material
Stamped Steel, ABS Handles
Length (In.)
4 in
Number of Pins
20 to 128
Features
Spring Loaded One-Hand Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-6
Zoro #
G4799392
UPC #
811490010741
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Tool Length
4 in

Details

Item
Extraction Tool
Number of Pieces
1
Material
Stamped Steel, ABS Handles
Number of Pins
20 to 128
Features
Spring Loaded One-Hand Operation
Application
For Extracting PLCC Chips From Sockets
Body Material
Stainless Steel
ESD-Safe
Yes
Product Type
PLCC Extractor
Tool Weight
0.09 lb

Description

Extraction Tool, Product Type PLCC Extractor, Number of Pins 20 to 128, Tool Length 4 in, ESD-Safe Yes, Body Material Stainless Steel, Features Spring Loaded One-Hand Operation, Tool Weight 0.09 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.