Zoro Homepage

Insulated Wire Wrap Tool, 18 to 32 AWG

  • Mfr # G100/R3278INS

  • Zoro # G0336077


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Manual
Features
Compatible with All Our Wire Wrapping Bits and Sleeves
Length (In.)
5 1/4 in
Handle Material
Aluminum
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G100/R3278INS
Zoro #
G0336077
UPC #
811490010864
Country of Origin
China

Dimensions

Length (In.)
5 1/4 in
Tool Length
5 1/4 in
Width
5.5 Inch
Length
1 Inch
Height
5.5 Inch

Details

Item
Insulated Wire Wrap Tool
Type
Manual
Features
Compatible with All Our Wire Wrapping Bits and Sleeves
Handle Material
Aluminum
Number of Pieces
1
Material
Insulated Aluminum Housing
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Wire Gauge
18 to 32 AWG
Capacity
18 AWG to 32 AWG
Insulated / Uninsulated
Insulated
Handle Color
Blue
Insulated
Yes
Tool Weight
0.79 lb
Minimum Wire Capacity
32 AWG
Maximum Wire Capacity
18 AWG
Product Type
Wire Wrap Gun
Includes Light
No
Tool Function
Wrap
Body Material
Aluminum
Revolutions Per Squeeze
10
Wrap Function
Wrap
Product Material
Aluminum,Insulated
Housing Material
Aluminum, Insulated

Description

Insulated Wire Wrap Tool, Product Type Wire Wrap Gun, Maximum Wire Capacity 18 AWG, Minimum Wire Capacity 32 AWG, Includes Light No, Body Material Aluminum, Features Compatible with All Our Wire Wrapping Bits and Sleeves, Includes -, Insulated Yes, Revolutions Per Squeeze 10, Tool Function Wrap, Tool Length 5 1/4 in, Tool Weight 0.79 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.