Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kynar(R) Copper Wire, 30 AWG, Green

  • Mfr # R30G-1000

  • Zoro # G7589863


product price: $123.49
/ea
Free Shipping & Returns

Key Features

Type
Kynar
Number of Pieces
1
Wire Gauge
30
Color Code
Green
Includes
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30G-1000
Zoro #
G7589863
UPC #
811490016132
Country of Origin
United States

Details

Item
Kynar(R) Copper Wire
Type
Kynar
Number of Pieces
1
Wire Gauge
30
Color Code
Green
Includes
1,000 ft

Description

Kynar(R) Copper Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.