Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Unwrapping Tool, 24-32 AWG

  • Mfr # UW093R

  • Zoro # G6422342


product price: $41.79
/ea

Key Features

Number of Pieces
1
Wire Gauge
24 to 32 AWG
Material
Metal Housing
Length (In.)
5 in
Unwrapping Terminal Hole Depth (In.)
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW093R
Zoro #
G6422342
UPC #
811490013162
Country of Origin
China

Dimensions

Length (In.)
5 in
Unwrapping Terminal Hole Depth (In.)
1.0 in
Unwrapping Terminal Hole Dia. (In.)
0.038 in
Wrap Post Size
0.025 in
Wrap Outside Diameter
0.093 in
Tool Length
5 in
Wrapping Terminal Hole Diameter
0.038 in
Wrapping Terminal Hole Depth
1 in
Effective Radius
0.038 in
Maximum Insulation Diameter
0.038 in
Unwrapping Terminal Hole Diameter
0.038 in
Unwrapping Terminal Hole Depth
1 in

Details

Item
Manual Unwrapping Tool
Type
Manual
Number of Pieces
1
Wire Gauge
24 to 32 AWG
Material
Metal Housing
Features
Aluminum Housing, Hardened Steel Probe for Maximum Durability, Unwraps Wire in the Left-Hand Direction
Handle Color
Silver
Handle Material
Aluminum
Square Post (In.)
0.025 in
Application
Wire Unwrapping
Tool Function
Unwrap
Maximum Terminal Diagonal
0.038 in
Tool Weight
0.079 lb
Wrapping Type
Regular
Maximum Insulation Turns
2
Minimum Terminal Diagonal
0.038 in

Description

Manual Unwrapping Tool, Maximum Insulation Diameter 0.038 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.038 in, Effective Radius 0.038 in, Minimum Terminal Diagonal 0.038 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.038 in, Unwrapping Terminal Hole Diameter 0.038 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.093 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.