Zoro Homepage

Manual Unwrapping Tool, 24-32 AWG

  • Mfr # UWD93-93

  • Zoro # G2581503


product price: $47.39
/ea

Key Features

Features
Aluminum Housing, Hardened Steel Probe for Maximum Durability, Unwraps Wire in the Left-Hand Direction
Unwrapping Terminal Hole Dia. (In.)
0.038 in
Square Post (In.)
0.025 in
Material
Metal Housing
Unwrapping Terminal Hole Depth (In.)
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWD93-93
Zoro #
G2581503
UPC #
811490013643
Country of Origin
China

Dimensions

Unwrapping Terminal Hole Dia. (In.)
0.038 in
Unwrapping Terminal Hole Depth (In.)
1.0 in
Length (In.)
5 3/4 in
Tool Length
5 3/4 in
Length
0.55 Inch
Width
2.13 Inch
Unwrapping Terminal Hole Diameter
0.038 in
Wrapping Terminal Hole Diameter
0.093 in
Wrap Post Size
0.025 in
Wrapping Terminal Hole Depth
1 in
Unwrapping Terminal Hole Depth
1 in
Effective Radius
0.093 in
Maximum Insulation Diameter
0.025 in
Wrap Outside Diameter
0.093 in
Height
8.5 Inch
Outside Diameter
0.093" (2.36 mm)
Terminal Hole Depth
1" (25.4 mm)
Terminal Hole Diameter
0.038" (0.965 mm)

Details

Item
Manual Unwrapping Tool
Features
Aluminum Housing, Hardened Steel Probe for Maximum Durability, Unwraps Wire in the Left-Hand Direction
Square Post (In.)
0.025 in
Material
Metal Housing
Capacity
680 cu. in.
Number of Pieces
1
Handle Color
Silver
Handle Material
Metal
Wire Gauge
24 to 32 AWG
Application
Wire Unwrapping by Installers, Telecom Technicians, and Others
Tool Weight
0.08 lb
Maximum Insulation Turns
2
Minimum Terminal Diagonal
0.025 in
Wrapping Type
Regular
Tool Function
Unwrap
Maximum Terminal Diagonal
0.093 in
Unwrap Wire Gauge
24-32 AWG (0.51 mm-0.20 mm)
Unwrap Direction
Left-hand, right-hand

Description

Manual Unwrapping Tool, Maximum Insulation Diameter 0.025 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.093 in, Effective Radius 0.093 in, Minimum Terminal Diagonal 0.025 in, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.093 in, Unwrapping Terminal Hole Diameter 0.038 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.093 in, Wrapping Terminal Hole Depth 1 in, Wrapping Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.