Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Unwrapping Tool, 28-32 AWG

  • Mfr # UW2832C

  • Zoro # G0497533


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Features
Molded Sleeve and Stainless Steel Shaft for Long-Life and Durability, Simple Two Step Operation, Spring Loaded Retractable Sleeve, Unwraps Wire in the Left-Hand or Right-Hand Direction
Wire Gauge
28 to 32 AWG
Handle Material
Plastic
Application
Wire Unwrapping by Installers, Telecom Technicians, and Others
Length (In.)
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW2832C
Zoro #
G0497533
UPC #
811490011724
Country of Origin
China

Dimensions

Length (In.)
5 3/8 in
Unwrapping Terminal Hole Depth (In.)
0.75 in
Unwrapping Terminal Hole Dia. (In.)
0.038 in
Tool Length
5 3/8 in
Width
2.13 Inch
Length
0.55 Inch
Wrap Post Size
0.025 in
Effective Radius
0.038 in
Wrap Outside Diameter
0.156 in
Wrapping Terminal Hole Diameter
0.156 in
Unwrapping Terminal Hole Depth
0.75 in
Wrapping Terminal Hole Depth
0.75 in
Unwrapping Terminal Hole Diameter
0.038 in
Maximum Insulation Diameter
0.038 in
Height
8.5 Inch
Outside Diameter
0.156" (3.96 mm)
Terminal Hole Depth
0.75" (19.05 mm)
Terminal Hole Diameter
0.038" (0.965 mm)

Details

Item
Manual Unwrapping Tool
Features
Molded Sleeve and Stainless Steel Shaft for Long-Life and Durability, Simple Two Step Operation, Spring Loaded Retractable Sleeve, Unwraps Wire in the Left-Hand or Right-Hand Direction
Wire Gauge
28 to 32 AWG
Handle Material
Plastic
Application
Wire Unwrapping by Installers, Telecom Technicians, and Others
Handle Color
Yellow
Capacity
28 to 32 AWG
Number of Pieces
1
Material
Metal Housing
Square Post (In.)
0.025 in
Tool Weight
0.042 lb
Shaft Material
Stainless Steel
Maximum Insulation Turns
2
Maximum Terminal Diagonal
0.038 in
Wrapping Type
Regular
Minimum Terminal Diagonal
0.038 in
Tool Function
Unwrap
Unwrap Direction
Left-hand, right-hand
Unwrap Wire Gauge
28-32 AWG (0.32 mm-0.20 mm)

Description

Manual Unwrapping Tool, Maximum Insulation Diameter 0.038 in, Maximum Insulation Turns 2, Maximum Terminal Diagonal 0.038 in, Effective Radius 0.038 in, Minimum Terminal Diagonal 0.038 in, Unwrapping Terminal Hole Depth 0.75 in, Wrapping Terminal Hole Diameter 0.156 in, Unwrapping Terminal Hole Diameter 0.038 in, Wrap Post Size 0.025 in, Wrap Outside Diameter 0.156 in, Wrapping Terminal Hole Depth 0.75 in, Wrapping Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.